- Center board communicates the lockout safety message.
- Store lockout/tagout supplies to assist in complying with OSHA 29 CFR 1910.147
- Durable aluminum boards have aluminum pronged hooks to hang padlocks and lockout hasps
- Thick, molded clear poly pocket holds lockout tags
- Designed for rough environments
- Has holes for wall mount
- Devices are shadowed on the board to quickly identify an item is in use or meeds to be returned to the designated hook location
- Includes 6 Steel Padlocks (keyed differently, 3/4" shackle), 6 Steel Padlocks (keyed differently, 1-1/2" shackle) 50 HS-Laminate Lockout Tags, 50 Plastic Ties, 1 Standard Scissor Hasp (1" opening), 1 Standard Scissor Hasp (1-1/2" opening)
Accuform KST810 Stopout® Lockout Store-Boards™, 12 Padlock Capacity, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 20 in |
Product Details
| Type | Lockout Board |
| Number of Padlocks | 12 |
| Padlock Capacity | 2 |
| Color | Red |
| For Use With | Multiple Items |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Lockout Store |
| Manufacturers Part Number | KST810 |
| Number of Hasps | 2 |
| Brand | Accuform |