- Lock out more equipment with the large reach hasp made to withstand the tough and abusive environment.
- Scissor-style hasp comprises of two high-strength .090" thick red anodized aluminum plates
- When closed the holes line up to accommodate up to six padlocks
- Jaw ends are offset to crossover one another when closed to prevent prying and tampering of the hasp
- Get true 1 1/2" round reach with the full jaw opening
- Inside corners are angled-cut to not interfere with critical space when opening and closing the hasp
- Hasp is a recognizable tag shape measuring 7"H x 2 3/4"
- Incorporates bold, contrasting red/white/black lockout hazard message labels on both sides - with space to write in necessary information
- Hasp has smooth aluminum finish
- Can meet the device needs in accordance to OSHA 29 CFR 1910.147
Accuform KDH641 Stopout® Aluma-Tag™ Hasp, Danger Do Not Operate, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 7 in |
| Accepts Shackle Up To | 9/32" |
| Jaw Size | 1-1/2 in |
| Hasp Length | 7 in |
Product Details
| Type | LOTO Device |
| Color | Red |
| For Use With | Multiple Items |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Stopout® Aluma-Tag Hasp, Danger Do Not Operate |
| Manufacturers Part Number | KDH641 |
| Brand | Accuform |