Friedrich Replacement Carbon Filters For Kuhl, KCQ & KEQ Models, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Friedrich® KWCFQ replacement carbon filters (3 pack) is used for Kuhl KCQ and KEQ models.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Depth | 15 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | Air Filter |
| Manufacturers Part Number | KWCFQ |
| For Use With | Kuhl KCQ & KEQ Models |
| Filter Type | Carbon |
| Brand | Friedrich |