Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229671

MPN #: KB93308

Luxor KwikBoost® 8 Bay Phone Charging Locker, 24"W x 6"D x 47-1/4"H with Custom Graphics

Product Description
Lock it, leave it, and come back to a fully charged device. The KwikBoost® 8-Bay Phone Charging Locker makes charging easy, convenient, and secure. Designed for "front of house" applications such as hotels, convention centers, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need to leave devices unattended. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone on the market. Since it plugs into a standard wall outlet and includes wall mounting hardware, setup is simple and quick. Best of all, this product comes with custom graphics. So, in addition to providing a valuable service to your customers, guests, or students, you can promote your brand or convey important messaging. 1 Lightning, 1 USB-C per bay.

Features:
  • Custom graphics included
  • Digital keypad locks with user-generated codes
  • MFi-certified technology
  • Constructed of sturdy aluminum and steel


PRICE
$4,049.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth6 in
Height47-1/4 in
Compartment Width3 in
Compartment Depth7 in
Compartment Height8 in
Weight100 lbs

Product Details

Lock TypeElectronic Digital Keypad Lock
ColorMulti-Color
Configuration2 Wide
StyleWall Mount
MaterialAluminum/Steel
Construction TypeAssembled
Connector TypeUSB Type-C, Lightning
Number of Compartments8
Manufacturers Part NumberKB93308
Device CompatibilityCell Phone
BrandLuxor

Warranty

Warranty1 yr