Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229654

MPN #: KB99034

Luxor KwikBoost® Basic Courtesy Charging Station, 18"W x 3"D x 9"H, Wall Mounted w/Acrylic Sign

Product Description
Help your guests enjoy fully charged devices while visiting your establishment. The KwikBoost® Wall Mount Charging Station with Acrylic Sign Holder makes charging easy and convenient. Designed for "front of house" applications such as hotels, healthcare waiting rooms, libraries, campuses, and more, it's ideal for locations with longer dwell times and situations where guests need simple and dependable access to device charging sources. Outfitted with a selection of premium-quality, braided charging cables, it can power virtually every phone and tablet on the market. Since it plugs into a standard wall outlet and includes mounting hardware, setup is simple and quick. This product comes with our eye-catching standard graphics. It also comes with a built-in acrylic sign holder that helps you promote your brand or convey important messaging. Cable configuration: 4 Lightning, 4 USB-C.

Features:
  • Custom graphics included
  • Constructed of commercial-grade acrylic and steel
  • MFi-certified technology


PRICE
$335.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth3 in
Height9 in
Weight4 lbs

Product Details

ColorBlack
StyleWall Mount
Mounting LocationWall Mounted
MaterialAcrylic/Steel
Construction TypeAll-Welded
Connector TypeUSB Type-C, Lightning
Manufacturers Part NumberKB99034
Device CompatibilityCell Phone, Tablet
BrandLuxor

Warranty

Warranty1 yr