Important: Phone/tablet charging only. Not compatible with laptops
Features:
- Constructed of commercial-grade acrylic and steel
- MFi-certified technology
Weights & Dimensions
| Width | 18 in |
| Depth | 15 in |
| Height | 51 in |
| Weight | 50 lbs |
Product Details
| Assembly Required | Yes |
| Type | Charging Station |
| Input | 100-240V 50/60Hz 2.0A Max |
| Color | Multi-colored |
| For Use With | Phone, Tablet |
| Power Source | NEMA 5-15P |
| Includes | Tablet Shelf, Custom Graphics |
| Material | Acrylic/Steel |
| Description | Custom Branded Floor Stand Charging Station with Tablet Shelf |
| Connector End 1 Type | (4) Lightning |
| Package Quantity | 1 |
| Manufacturers Part Number | KB99031 |
| Output | 14V/6.5A BTU |
| Connector End 2 Type | (4) USB-C |
| Brand | Luxor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MFi, RoHS |