Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3229684

MPN #: KBEP-BASE3

Luxor KwikBoost® EdgePower® 3 Bay Base Charging Station

Product Description
A KwikBoost® EdgePower® battery-operated charging station provides enough power to charge a typical laptop up to two times, a typical tablet or Chromebook up to four times, and a typical smartphone up to 14 times. This innovative new battery-powered charging station clamps onto most desk and tabletop surfaces, placing access to power within easy reach. Power for this rechargeable power station comes from an easily-swappable lithium-ion battery similar to those found in high-end power tools. This rechargeable power bank provides both a USB-C and USB-A charging port, plus a standard AC outlet, allowing you to simultaneously power a laptop and two mobile devices

Since it moves with the desks, this portable power station makes it easy to reconfigure a dynamic classroom, meeting space, coworking, environments where cost-effective, convenient, and cordless power is needed for desks and tables. With EdgePower®, desks and tables are no longer tethered to locations near outlets. EdgePower® also eliminates the need for extension cords and power strips that are unsightly and a potential cause of trips.

The 3-Bay Battery Charger is part of a three-component system that also includes one or more KwikBoost® EdgePower® Rechargeable Batteries and a Clamp-On Desktop Charging Station. A single Rechargeable Battery stores enough power to recharge a typical laptop up to two times, a typical tablet or Chromebook up to four times, and a typical smartphone up to 14 times. When the battery is low, simply swap it out with another EdgePower® Battery the same way you'd change a battery in a cordless drill or power saw.

Tidier than extension cords, and significantly less expensive than installing additional electrical outlets, you'll be hard-pressed to find a better way to power devices in an educational or work setting. This 3-Bay Battery Charger quickly and easily replenishes EdgePower® batteries, helping to ensure uninterrupted productivity. To create a complete system, you also require one or more clamp-on or portable power station units, and one or more rechargeable batteries.

Features:
  • Stackable with up to 2 additional 3-Bay Stations, allowing you to expand to up to 9 bays
  • Offers a Kensington Security Slot to provide extra protection against theft. Lock not included
  • One-year limited warranty from date of purchase


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth12 in
Height6 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypeBattery Charging Station
Input100-240V 60Hz (3A)
ColorBlack
IncludesStackable With 2 Additional 3-Bay Base Charging Stations
Description3-Bay Base Charging Station
Package Quantity1
Manufacturers Part NumberKBEP-BASE3
Output25.5V/3.0A BTU
BrandLuxor

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC, ETL