Features:
- Solid hardwood construction.
- Natural, environmentally friendly finish.
- Five year limited warranty.
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 13-1/2 in |
| Height | 28-1/2 in |
| Weight | 9 lbs |
| Seat Height | 14 in |
Product Details
| Assembly Required | No |
| Type | Classroom Seating |
| Frame Color Family | Natural |
| Color | Tan |
| Seat Color Family | Natural |
| Description | KYDZ Ladderback Chair |
| Package Quantity | 1 |
| Frame Material | Wood |
| Arm Type | Armless |
| Manufacturers Part Number | 5914JC |
| Seat Material | Wood |
| Brand | Jonti-Craft |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | GREENGUARD Certified |