Reelcraft L 70100 123 3, 12 AWG / 3 Conductor x 100 ft, 15 AMP, Single Outlet (5-15R) with Cord
Write a Review
|
Questions & Answers (0)
Product Description
Reelcraft L 70100 123 3, 12 AWG / 3 Conductor x 100 ft, 15 AMP, Single Outlet with Cord
Reinforced Steel - The steel guide arm and heavy gauge base are stamped with ribs and gussets to ensure maximum strength and lightest possible weight. The torsion style latch spring has less stress and much longer life than traditional springs. Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life. Quality Finish and Corrosion Resistant - Individually powder coated components offer the maximum protection from premature corrosion.
Reinforced Steel - The steel guide arm and heavy gauge base are stamped with ribs and gussets to ensure maximum strength and lightest possible weight. The torsion style latch spring has less stress and much longer life than traditional springs. Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding. Only the highest quality spring steel is used and conditioned to ensure there are no imperfections offering maximum service life. Quality Finish and Corrosion Resistant - Individually powder coated components offer the maximum protection from premature corrosion.
PRICE
$1,299.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19.75 in |
| Width | 8.25 in |
| Height | 20.25 in |
| Weight | 74 lbs |
| Cord Length | 100 ft |
| Hose/Cord Length | 100 ft |
| Gauge | 12 ga |
Product Details
| Cord Type | SEOOW |
| Color | Red |
| Power Connection | Single Outlet (5-15R) |
| Amperage | 15 A |
| Voltage | 125 V |
| Drive/Return Type | Spring Driven |
| Material | Steel |
| Description | 12 AWG / 3 Cond x 100ft, 15 AMP, Single Outlet with Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | L 70100 123 3 |
| Inlet | 48" Pigtail w/ 5-15P |
| Number of Outlets | 1 |
| Cable/Cord/Hose Included | Yes |
| Conductors | 3 |
| Brand | Reelcraft |