Hailo L-90 Step-Ke Step Ladder, 2 Step - 9204010011
Write a Review
|
Questions & Answers (0)
Product Description
When you need to reach high places quickly, these folding steps with the large standing area will always come in handy. The locking mechanism prevents the steps from collapsing or pulling apart accidentally. The folding steps for climbing and sitting are particularly practical and convenient for various tasks. Step-Ke is very compact when disassembled, and can be stowed away in the smallest of spaces. Durable aluminum construction will not rust. 330 lb. capacity.
MADE IN GERMANY
MADE IN GERMANY
PRICE
$67.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 15 in |
| Height | 16 |
| Weight Capacity | 330 lbs |
| Weight | 4 lbs |
| Height to Top Step/Platform | 16 in |
| Step Width | 3-1/5 in |
Product Details
| Number of Steps | 2 |
| Color | Silver |
| Duty Rating | 1A |
| Material | Aluminum |
| Description | L90 Step Ladder |
| Manufacturers Part Number | 9204010011 |
| Brand | Hailo |