Features:
- Tested welds for maximum strength & performance
- BD Ground Pad & TracMat™ also available to provide additional protection to prolong the life of your BD ISO Tank Berm
Weights & Dimensions
| Length | 20 ft |
| Width | 24 ft |
| Height | 24 in |
| Weight | 375 lbs |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Black |
| Style | ISO Tank Berm |
| Country of Origin | USA |
| Capacity | 7180 gal |
| Material | Polyethylene |
| Description | ISO Double Tank Berm |
| Package Quantity | 1 |
| Manufacturers Part Number | BD-20242-SS-P |
| Wall Material | Polyethylene |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |