Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB1347519

MPN #: BD-1250

Black Diamond Containment Berm, 12'L x 50'W x 12"H, 4488 Capacity Gal

Product Description
The Black Diamond Containment Berm™ Series stars first-class chemical, rip, tear and puncture resistance. BD Berms weather extreme terrain for ultimate application use.

Features:
  • 1-piece design makes it easy for fast set-up & response
  • Compact storage & transport
  • Tested welds for maximum strength & performance
  • BD Ground Pad & TracMat™ also available to provide additional protection to prolong the life of your BD Berm
PRICE
$3,199.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3199.00
Buy 3+ units
3039.00Save $160.00 (5%)
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width50 ft
Height12 in
Weight250 lbs

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
StyleSnap Up Berm
Country of OriginUSA
Capacity4488 gal
MaterialPVC
Package Quantity1
Manufacturers Part NumberBD-1250
Wall MaterialPVC
BrandENPAC

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES