Features:
- 1-piece design makes it easy for fast set-up & response
- Compact storage & transport
- Tested welds for maximum strength & performance
Weights & Dimensions
| Length | 10 ft |
| Width | 60 ft |
| Height | 12 in |
| Weight | 192 lbs |
Product Details
| Assembly Required | Yes |
| Type | Spill Containment Berm |
| Color | Black |
| Style | L-Bracket |
| Country of Origin | USA |
| Capacity | 4488 gal |
| Material | Polyethylene |
| Description | L-Bracket Containment Berm |
| Package Quantity | 1 |
| Manufacturers Part Number | BD-1060-AL-L |
| Wall Material | Polyethylene |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC, NPDES |