Medium thickness, light-duty, white scouring pads are the perfect cleaning tool for light-duty cleaning jobs. The textured pads provide more scrubbing power than a sponge or cloth, but are less abrasive than heavy-duty scouring pads. Strong and durable pads are ideal for surfaces in kitchens and bathrooms. They can be used to clean glass, stainless steel, porcelain, chrome, copper and ceramic surfaces. Won't scratch or dull most surfaces. Compatible with Boardwalk® Swivel Pad Holder (sold separately).
Model # :WBB260350
MPN #: BWK198
Boardwalk® Light-Duty Scour Pad, White, 6 x 9, White, 20/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Thickness | 1/2 in |
Product Details
| Type | Light Duty Scouring Pad |
| Material | Synthetic Fiber |
| Package Quantity | 20 Pads |
| Color | White |
| Manufacturers Part Number | BWK198 |