Features
- 25pk of QuikPads™ in convenient storage box for quick change of pads
- No need to launder pads
- Clean up to 150 square feet with each pad
- QuikPad™ can be easily replaced
- Adapter plate required for using QuikPad
Weights & Dimensions
| Length | 10 in |
| Width | 11-1/2 in |
| Height | 7-1/4 in |
| Weight | 2 lbs |
Product Details
| Style | Stingray |
| Type | Window and Glass Cleaner |
| Material | Disposable Pad |
| Package Quantity | 100 |
| Description | Stingray QuikPad |
| Color | White |
| Manufacturers Part Number | SRPD4 |
| Brand | Unger |