Techni Mobili Complete Computer Workstation Desk, 37-3/4"W x 22"D x 35-1/4"H, Wood Grain
|
Questions & Answers (0)
Product Description
Techni Mobili Complete Computer Workstation Desk, 37-3/4"W x 22"D x 35-1/4"H, Wood Grain
This Techni Mobili Complete, Space Saving Computer Workstation its lends an air of traditional workmanship to it's versatile contemporary design. It has a simple yet sturdy design made of heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The keyboard shelf, adjacent shelf and utility drawer are all mounted on slide out tracks featuring safety stops and have a 30 lb. weight capacity. The spacious desktop can hold up to 80 lbs. Color: Wood Grain.
This Techni Mobili Complete, Space Saving Computer Workstation its lends an air of traditional workmanship to it's versatile contemporary design. It has a simple yet sturdy design made of heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The keyboard shelf, adjacent shelf and utility drawer are all mounted on slide out tracks featuring safety stops and have a 30 lb. weight capacity. The spacious desktop can hold up to 80 lbs. Color: Wood Grain.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-3/4 in |
| Depth | 22 in |
| Height | 35-1/4 in |
| Weight Capacity | 80 . (Desktop) lbs |
Product Details
| Assembly Required | Yes |
| Type | Computer Desk |
| Frame Color Family | Silver |
| Top Color Family | Natural |
| Description | Complete Computer Workstation Desk |
| Frame Material | Steel |
| Manufacturers Part Number | RTA-2706A-WG01 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |