Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812607

MPN #: 18532

ERB® L1 New Hire Kit with Liberty® Cap & Boas® Lens, White/Gray - Pkg Qty 6

Product Description
Shrink wrapped kit includes:
  • Liberty® white cap style helmet with slide-lock suspension (ANSI/ISEA Z89.1, Type 1, Class C, E and G)
  • Boas® gray Lens eye protection (ANSI Z87.1-Impact)
  • ERB®-04C corded reusable ear plugs NRR 25dB (ANSI S3.19)
  • A pair of leather palm work gloves, size large
Features:
  • Good for temporary labor, carpenters and plumbers
  • Easy to distribute


PRICE
$127.50  Sold in packages of 6 / $21.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeL1 New Hire Kit with Liberty
Accessory SlotsYes
Lens Color FamilyGray
ColorWhite
SeriesL1
IncludesHard Hat, Safety Glasses, Ear Plugs, Leather Gloves
DescriptionL1 New Hire Kit with Liberty White
Package Quantity6
Manufacturers Part Number18532
SuspensionSlide-Lock
BrandERB Safety
Hard Hat StyleCap

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, Class C, E & G, ANSI Z87.1 - Impact, ANSI S3.19
Hard Hat ANSI ClassC, E, G