Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Enespro

Model # :WBB3214562

MPN #: ENH12TR

The Enespro® Hover XTR 12 Cal Arc Shield with Slotted Bracket, Clear

Product Description
The Enespro® Hover XTR™ Series Face shield is designed for maximum protection, comfort, and performance for those working on or around electrical equipment. The Highly Transparent nanoparticle lens offers full-spectrum color recognition and reduced glare for superior optical precision. The innovative Toric shape enhances visual clarity and increases peripheral vision for better situational awareness. The ArcVent™ cooling system provides enhanced ventilation for comfort during long work sessions & the patented weight compensating hover bracket reduces neck strain when shield is secured above the head. The Enespro® Hover XTR™ Series face shield is the ideal choice for those who require both comfort and performance in demanding environments.

Features:
  • Optical Precision – Highly Transparent nanoparticle lens provides full spectrum color recognition
  • Visual Clarity – Innovative Toric shape reduces glare and visual distortion
  • Increased Field of Vision – Transparent chin cup and wider Toric shield extends peripheral vision & improves situational awareness
  • Durability - Features premium anti-fog/anti-scratch coating and injection molded nanoparticle technology which resists UV degradation
  • Compact Coverage – low profile design is more convenient for work in confined spaces
  • Compatibility - Designed to fit most manufacturers' front brim/cap style hard hats including MSA VGARD, Jackson, 3M, Bullard Classic, Bullard S51, North N10, North A79 and ERB Omega II
Compliance:
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to ASTM F2178 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA Z87.1 (Impact Rating Z87+)
  • Complies with OSHA 1910.269
Product Care:
  • DO NOT use ammonia based cleaners. DO NOT use any abrasives or polishes. NEVER use if cracked or broken
  • Remove from hood if applicable. Wash with warm soapy water. Mild soap only. Rinse thoroughly. Pat dry with a soft cloth
  • Always transport and store your face shield, goggles, and glasses in a soft cloth bag to minimize wear & tear
  • Wash according to the instructions above to remove any contaminants in order to maintain performance when garment becomes soiled with dirt, greases, oils, etc
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$289.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHard Hat Face Shield
ColorClear
SeriesHover XTR
For Use WithFront Brim Hard Hats 
MaterialPolycarbonate
Package Quantity1
DescriptionFace Shield
Manufacturers Part NumberENH12TR
Visor Color FamilyClear
Visor MaterialPolycarbonate
Visor CoatingAnti-Fog/Anti-Scratch
BrandEnespro

Compliance & Certifications

CertificationsNFPA 70E, ASTM F2178, CSA Z462, ANSI/ISEA Z87.1, OSHA 1910.269