Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2812685

MPN #: 18451

ERB® L4 New Hire Kit with Liberty® Cap & S363 Safety Vest, 2XL, White/Clear/Hi-Viz Lime - Pkg Qty 6

Product Description
Shrink wrapped kit includes:
  • Liberty® White standard suspension hard hat (ANSI/ISEA Z89.1, Type 1, Class C, E and G)
  • IProtect® Clear Lens safety glasses (ANSI Z87.1-Impact)
  • Nitrile Coated Gloves size large
  • Corded foam disposable ear plugs NRR 32dB, Type R (ANSI S3.19)
  • Class 2 Lime size 2XL Safety Vest (ANSI/ISEA 107-2015)
Features:
  • Good for new hires and temporary labor
  • Easy to distribute


PRICE
$233.70  Sold in packages of 6 / $38.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeSafety Vest 2X

Product Details

TypeL4 New Hire Kit with Liberty
Accessory SlotsYes
Lens Color FamilyClear
ColorWhite
SeriesL4
IncludesHard Hat, Safety Glasses, Ear Plugs, Nitrile Coated Gloves, Class 2 Safety Vest
DescriptionL4 New Hire Kit with Liberty White
Package Quantity6
Manufacturers Part Number18451
SuspensionSlide-Lock
BrandERB Safety
Hard Hat StyleCap

Compliance & Certifications

CertificationsANSI/ISEA Z89.1 Type 1, ANSI Z87.1 - Impact, ANSI S3.19, ANSI/ISEA 107-2015
Hard Hat ANSI ClassC, E, G