- 300 Sheets/Box; 1 Box of WypAll® PowerClean X70 Medium Duty Cloths/Case; 300 Sheets/Case; White; Flat Sheets; Long Lasting Towels
- WypAll® Power Clean X70 Medium Duty Cloths are durable, absorbent cloths that stay strong for cleaning performance
- Each industrial cloth measures 14.9" x 16.6" and cleans oil, dirt, grime and solvents
- The wicking power of HydroKnit picks up water almost instantly, and hangs on for fewer drips. Laundered shop rags can't match that kind of performance.
- Pound for pound, WypAll® Power Clean X70 Medium Duty Cloths hold more oil than rental shop towels and shop rags; One pop-up box replaces 10 lbs. of rags
WypAll® X70 Cloths, Flat Sheet, 16.6 x 14.9, White, 300/Carton
Write a Review
|
Questions & Answers (0)
Product Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort and product waste. If you've been using either laundered shop towels or textile shop rags, you can trust WypAll® Power Clean X70 Medium Duty Cloths. They are heavy duty cloths, with high-tech HydroKnit fast-absorbing material. WypAll® Power Clean X70 Medium Duty Cloths premium industrial cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Plus, they come in a convenient flat box (as an alternative to a box of rags) and are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries. When you're running a business, it pays to use the very best supplies and WypAll® fits the bill.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9" x 16-3/5" |
Product Details
| Number of Sheets | 300 |
| Size Type | 300 Wipes/Box |
| Package Quantity | 1 Box/Case |
| Description | Wypall X70 Wipers |
| Color | White |
| Application | Heavy Duty |
| Manufacturers Part Number | 41100 |
| Brand | WypAll |