Hoffman ESH198 Shelf, Fits 19" rack, 3.74 x 19.00 x 8.00, 3.74 x 19.00 x 8.00
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Solid |
| Material | Steel |
| Description | Single-Sided Shelf |
| Color | Black |
| Manufacturers Part Number | ESH198 |
| Rack Units | 2 |
| Fits | 19" rack |
| Brand | Hoffman |
Related Products
The low-profile, vertically-oriented L-BOX™ wall-mount cabinet is extremely versatile and can be used in public settings to mount, store and protect network equipment, patch panels and connections. The hinged, L-shaped door provides full access on two sides to installed equipment while fixed rack angles accommodate varying equipment sizes. Features: Manufactured from 14 gauge mild steel Self-grounding mounting angles made of 12 gauge plated steel Bonding provision on door Ground stud on body EIA Universal 5/8 - 5/8 - 1/2 in. rack angle mounting hole pattern matches industry ...
4-Post Open Frame Racks combine the mounting security of a cabinet with the accessibility of a rack. Used in communication data center and telecommunication room applications, these adjustable-depth racks support deeper, heavier network equipment and can be ganged with standard 2-post or other 4-post racks to expand existing systems. Features: Uprights on the tapped-hole model are made of lightweight extruded aluminum (6063-T6 alloy) and include RU markings on both front and back of uprights Uprights on the square-hole model are made from 12 gauge steel Top and bottom angles made of ...
Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/Lt Gray, Type 4/12 PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. PROTEK is an excellent choice for applications where space is at a premium and the only option is wall mounting. PROTEK comes in a broad range of sizes, materials and ...
Hoffman A603624FSG, Free-Stand, Single/Dual Access, Type 12, 60.06X36.06X24.06, Steel/Gray Available with front or front and rear access, these Type 12 enclosures have sturdy unibody construction and flexible internal mounting options. Features: 12 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Stiffeners on back of two-door enclosures maintain flatness and increase rigidity Lifting eyes for easy handling 3-point latches operated by oil-tight key-locking handle Latch rod rollers for easy door closing Concealed, easy-to-remove hinges Data pockets are ...
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wood decking and 6 deck supports. Beams are made with 3-1/2"H x 12 gauge Z-formed steel for extra strength. Features three large 1" hooks on each end for positive connection to uprights. Wood deck is made from 5/8" thick pre-cut high density particleboard with square edging. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.