Lab Base Cabinet 47"W x 22-1/2"D x 35-3/4"H, 2 Drawers, 2 Cupboard Doors, W/1 Shelf, Stone Gray
Lab Base Cabinet 47"W x 22-1/2"D x 35-3/4"H, 2 Drawers, 2 Cupboard Doors, W/1 Shelf, Stone Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 22-1/2 in |
| Height | 35-3/4 in |
| Drawer Weight Capacity | 100 lbs |
| Drawer Dimensions | 20-3/4"W x 18-1/8"D x 6-1/2"H |
Product Details
| Shelf Capacity | 120 lbs |
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Aluminum Brushed Pull |
| Color | Stone Gray |
| Number of Drawers | 2 |
| Capacity | 350 |
| Drawer Quantity & Height | 2 (6-1/2") |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 7102-47-J |
| Brand | Lab Design |
Warranty
| Warranty | 1 yr |