HEMCO® Acid Base Cabinet, 36"W x 22"D x 35-1/4"H, 2 Doors, White
Write a Review
|
Questions & Answers (0)
Product Description
Cabinets are constructed of top grade furniture steel, and finished in chemical resistant powder coated finish. SEFA tested. Acid Cabinet Interior is lined with one piece acid resistant white composite resin liner and all coved corners, for superior corrosion resistance, with vents and fixed shelf. (2) cabinets required for 72" fume hood.
PRICE
$3,565.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 35-1/4 in |
Product Details
| Type | Fume Hood Accessories |
| Material | Powder Coated Steel |
| Description | Acid Base Cabinet |
| Color | White |
| Manufacturers Part Number | 15360 |
| For Use With | HEMCO Fume Hoods |
| Brand | Hemco |