- (4) 7002-24 - 24" wide base cabinets with (1) 7-1/4"high drawer above cupboard door
- (4) 7210-30 table aprons - 30"
- (1) D15 epoxy sink 16" x 12" x 8"
- (1) So3 removable sink strainer
- (1) Dsc-2 sink hole cutout
- (2) L414 deck-mounted mixing faucet with 6" rigid/swing gooseneck
- (4) E333Wa-Sa single gang
- Single faced pedestal electrical fixture with wrinkle
- Satin finish
- (36) square feet of Ct-22 1" thick black epoxy countertop
- (4) Ctab-2 45° angle cuts
Lab Design Student Pod Bench, 4 Doors, 4 Drawers, 71"W x 71"D, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$6,399.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 71 in |
| Height | 36-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 1024 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Island Lab Workstation |
| Frame Color Family | Navy Blue |
| Color | Navy Blue |
| Sink | Yes |
| Top Color Family | Black |
| Number of Drawers | 4 |
| Country of Origin | USA |
| Number of Doors | 4 |
| Number of Shelves | 4 |
| Casters Included | No |
| Frame Material | Steel |
| Manufacturers Part Number | SPB-1V |
| Top Material | Epoxy Resin |
| Brand | Lab Design |
Compliance & Certifications
| ADA Compliant | No |