Lab Design Workbench, 8 Doors, 5 Drawers, 196"W x 30"D, Champagne
Write a Review
|
Questions & Answers (0)
Product Description
Lab Design offers a universally used lab bench that can be used in almost any setting. The layout is made to be both flexible and inexpensive for the lab manager who needs a workbench now. The configuration includes (2) 4' wide cupboard cabinets, (2) 3' wide combination drawer/door cabinets, and knee space with a 30" wide pencil drawer. All of this is covered with a 1" thick black epoxy resin countertop measuring 16'4"W x 2'6"D. The cabinetry is made to change its internal components with the use of a screw driver, so now you can change your two door unit into an 8 drawer unit down the road when your needs change.
PRICE
$9,899.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 196 in |
| Depth | 30 in |
| Height | 36-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 1389 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Wall Service Station |
| Frame Color Family | Champagne |
| Color | Champagne |
| Sink | No |
| Top Color Family | Black |
| Number of Drawers | 5 |
| Country of Origin | USA |
| Number of Doors | 8 |
| Number of Shelves | 4 |
| Casters Included | No |
| Manufacturers Part Number | WB-1A |
| Top Material | Epoxy Resin |
| Brand | Lab Design |
Compliance & Certifications
| ADA Compliant | No |