Rediform® Lab Book, 5"x5" Quad, 60 Sheets, 10-1/8"x7-7/8", Green Marble Cover
Write a Review
|
Questions & Answers (0)
Product Description
Lab Construction Notebook contains 60 sheets of 5 x 5 quad-ruled white paper. Design includes a stiff black graphite cover and cased-in construction with sewn sections.
PRICE
$21.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/8 in |
| Height | 10-1/8 in |
Product Details
| Sheets | 60 |
| Type | Lab & Science Book |
| Color | Green |
| Binding Type | Sewn |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Lab & Science Book |
| Punched/Unpunched | Unpunched |
| Ruling | Grid |
| Pads | 1 |
| Material | Paper |
| Description | Lab Book |
| Package Quantity | 60 Sheets |
| Brand | Rediform |