Rediform® Purchase Order Book, 2-Part, Carbonless, 2-3/4" x 7", 400 Sets/Book
Write a Review
|
Questions & Answers (0)
Product Description
Carbonless purchase order forms come four to a page in a manifold book with a flexible cover. Each two-part form includes an original in white and duplicate in yellow. Forms are consecutively numbered and offer ruled space in a vertical format to fill in vital information and item descriptions. Each detached form measures 2-3/4" x 7". Book contains 400 sets.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Height | 7 in |
Product Details
| Style | Purchase Order Form |
| Material | Paper |
| Package Quantity | 400 Sets/Book |
| Description | Purchase Order Book |
| Color | Assorted |
| Manufacturers Part Number | 1L176 |
| Paper Type | Forms |
| Brand | Rediform |