Rediform® National Laboratory Notebook, 8-1/2" x 11", Quad Ruled, Black Cover, 60 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Laboratory Notebook contains 60 sheets of heavyweight paper. Each letter-size sheet is 5 x 5 quad ruled. Notebook has perfect binding and a hard black cover.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Sheets | 60 |
| Color | Black |
| Sheet Perforation | Unperforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Lab & Science Book |
| Punched/Unpunched | Unpunched |
| Ruling | Grid |
| Pads | 1 |
| Description | National Laboratory Notebook |
| Package Quantity | 60 Sheets/Pad |
| Features | Hard Cover, Heavyweight |
| Brand | Rediform |