Lab Design Island Bench, 4 Doors, 18 Drawers, 101"W x 60"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The two sided bench houses (2) 3' wide combination cabinets that are configured with 1 door and 4 drawers per unit, per side. Each side also has a 30"W knee space for sitting and houses a pencil drawer. The bench has its own power by having (3) double face duplexes on top to plug in all your equipment. An acid resistant black epoxy resin 1" thick countertop is included. The island consists of cabinetry that spans 8'5" x 5'. The island bench is made to stand alone or combine additional islands to form a longer bench.
PRICE
$10,565.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 101 in |
| Depth | 60 in |
| Height | 36-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 1248 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Island Lab Workstation |
| Frame Color Family | Gray |
| Color | Gray |
| Sink | No |
| Top Color Family | Black |
| Number of Drawers | 18 |
| Country of Origin | USA |
| Number of Doors | 4 |
| Number of Shelves | 4 |
| Casters Included | No |
| Frame Material | Steel |
| Manufacturers Part Number | IB-1J |
| Top Material | Epoxy Resin |
| Brand | Lab Design |
Compliance & Certifications
| ADA Compliant | No |