Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Diversified Spaces

Model # :WBB235486

MPN #: 4222K

Diversified Spaces Mobile Science Workstation with Drawers - Oak with Chemguard Top

Product Description
Diversified Spaces Mobile Science Workstation with Drawers - Oak with Chemguard Top

A self contained demonstration center with its own water supply, waste container, stainless steel sink and hand pump, GFI protected AC duplex electrical receptacle, 25' extension cord and full upright set. The unit includes four drawers which are dovetailed and mounted on epoxy coated glides. Sliding doors with a lock conceal the four drawers and storage compartment for large equipment and the water bottles which are supplied. Unit has a 1-1/4" ChemGuard top and rolls easily on 4" swivel casters with brakes. Sink located on right ,sink dimensions 15"W x 13"D x 5"H. Chemguard Top Finish. 48"L x 28"W x 42"H Overall.

PRICE
$2,329.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth28 in
Height42 in
Weight Capacity500 lbs
Caster Diameter4 in

Product Details

TypeMobile Lab Workstation
Frame Color FamilyOak
SinkNo
Caster TypeSwivel, Locking
Top Color FamilyBlack
StyleWorkstation
Number of Shelves1 Adjustable
Casters IncludedYes
DescriptionDemonstration Table w/ Drawers
Number of Compartments6
Package Quantity1
Frame MaterialWood
Manufacturers Part Number4222K
ShapeRectangle
Top MaterialChemical Resistant
BrandDiversified Spaces

Compliance & Certifications

ADA CompliantNo