Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3162314

MPN #: 1655MB

Eagle® Lab Pack Open Head Poly Drum, Metal Lever Lock, 55 Gallon Capacity, Blue

Product Description
Eagle® 55 Gallon Plastic Drum Lab Pack/Open Head Drum is constructed of blue blow-molded high-density polyethylene (HDPE) with UV inhibitors, is durable and lightweight, weather and chemical resistant, and has a white lid with a metal lever-lock band closure. Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration.

Features:
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking materials, must pack with sufficient sorbents - NO FREE LIQUIDS
  • DOT 49 CFR 173.12; FDA 21 CFR 177.1520 Food Grade Quality; UL 94HB Flammability Rating
  • Interior Dimensions: 22-7/8" ( 58.1cm) Top, 19" (48.3cm) Bottom, 38-5/8" (98cm) Height


PRICE
$131.97

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Height39-1/8 in
Inside Length19 in
Inside Width19
Inside Height38-5/8 in
Inside Top Length22-7/8 in
Inside Top Width22-7/8 in
Inside Bottom Length19 in
Inside Bottom Width19 in
Weight23.5 lbs
Diameter23-3/4 in

Product Details

Assembly RequiredNo
TypeLab Pack Drum
ColorBlue
Temperature Range-30 to 130 °F
StyleLever Lock
Capacity55
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number1655MB
BrandEagle Mfg

Compliance & Certifications

CertificationsDOT 49 CFR 173.12, FDA 21 CFR 177.1520, UL 94HB
UN Rating1H2/X200/S, 1H2/Y250/S