Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3162287

MPN #: 1600SLLM

Eagle® Lab Pack Open Head Poly Drum, Screw On Lid, 30 Gallon Capacity, Lime Green

Product Description
Eagle® 30 Gallon Lab Pack Drum is constructed of lime green blow-molded, high-density polyethylene (HDPE) with UV inhibitors, is durable and lightweight, weather and chemical resistant, and screw-on lid. Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration.

Features:
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking containers, must pack with sufficient sorbents - NO FREE LIQUIDS.
  • Color - Lime Green
  • DOT 49 CFR 173.12; FDA 21 CFR 177.1520 Food Grade Quality; UL 94HB Flammability Rating
  • Interior Dimensions: 19-7/8" (50.5 cm) Top x 16-1/4" (41.3 cm) Bottom, 28-1/4" (71.8 cm) Height


PRICE
$90.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Height28-1/4 in
Inside Length16-1/4 in
Inside Width16-1/4
Inside Height28-1/4 in
Inside Top Length19-7/8 in
Inside Top Width19-7/8 in
Inside Bottom Length16-1/4 in
Inside Bottom Width16-1/4 in
Weight18 lbs
Diameter22-1/2 in

Product Details

Assembly RequiredNo
TypeLab Pack Drum
ColorGreen
Temperature Range-30 to 130 °F
StyleScrew On
Capacity30
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number1600SLLM
BrandEagle Mfg

Compliance & Certifications

CertificationsDOT 49 CFR 173.12, FDA 21 CFR 177.1520, UL 94HB
UN Rating1H2/X120/S, 1H2/Y180/S