Berlin Unassembled Closed Head Steel Pail with Epoxy Phenolic Lining, 1 Gallon Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Safely store and ship paint, coatings, solvents and other hazardous materials with Labelmaster's® Metal Packaging Kits for 1-Gallon Closed Head Steel Pails with 3/4-in. Bung. These UN-certified shippers are suitable for Packing Groups I, II and III. These 24-gauge steel pail shippers are made to withstand the toughest transport conditions, having passed a hydrostatic pressure test up to 250 kPa. They also feature a gray outer finish and epoxy phenolic lining. The kits come unassembled and include the pail, liner bag, tie, tape and UN-marked box.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8-3/4 in |
| Diameter | 7 in |
Product Details
| Type | Closed Head Pail |
| Capacity | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Description | 1 Gallon Closed Head Pail |
| Color | Silver |
| Manufacturers Part Number | UA1MEPR1 |
| Brand | Berlin |