Highest performance of any 95-gallon overpack on the market. Built-in wheels eliminate the need for a separate dolly or other transport. Easy-to-close screw top lid. Ideal for mobile spill kits. Complies with UN Packaging Group 1 (X-Rating) and certified for use as DOT Salvage Drums, 49 CFR 173.3 (c).All Ultra-Overpacks® are independently certified for:
Land -
United Nations (UN) Transport of Dangerous Goods.
Sea -
International Maritime Organization (IMO),International Maritime Dangerous Goods (IMDG) Code Annex I-Section 8.
Air -
International Civil Aviation Organization (ICAO) Technical Instructions for the Safe Transport of Dangerous Goods by Air, Part 7, Chapter 4.
International Air Transport Association (IATA) Dangerous Goods Regulations, Section 10.3. 5 Year Limited Warranty.
UltraTech Ultra-Wheeled Overpack Plus 95 Gallon 0584
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48-1/2 in |
| Weight | 58 lbs |
| Diameter | 35-1/2 Outside Top; 25-1/2 Outside Bottom in |
Product Details
| Type | Screw Top |
| Color | Yellow |
| Capacity | 95 gal |
| Material | Polyethylene |
| Description | Wheeled Overpack |
| Package Quantity | 1 |
| Manufacturers Part Number | 0584 |
| Brand | UltraTech |
Warranty
| Warranty | 5 Yr yr |
Compliance & Certifications
| Certifications | Salvage Drum Rated |
| UN Rating | 1H2/X345/S/11/USA/M5904 |