Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3162284

MPN #: 1657

Eagle® Lab Pack Open Head Poly Drum, Screw On Lid, 55 Gallon Capacity, Yellow

Product Description
Eagle® 55 Gallon Lab Pack Drum is constructed of yellow blow-molded, high-density polyethylene (HDPE) with UV inhibitors, is durable and lightweight, weather and chemical resistant, and screw-on lid. Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration.

Features:
  • Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials
  • If used with leaking containers, must pack with sufficient sorbents - NO FREE LIQUIDS
  • DOT 49 CFR 173.12; FDA 21 CFR 177.1520 Food Grade Quality; UL 94HB Flammability Rating
  • Interior Dimensions: 23-7/8" (60.7cm) Top, 19" (48.3cm) Bottom, 39-1/4" (99.7cm) Height


PRICE
$155.79

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Height40 in
Inside Length19 in
Inside Width19
Inside Height39-1/4 in
Inside Top Length23-7/8 in
Inside Top Width23-7/8 in
Inside Bottom Length19 in
Inside Bottom Width19 in
Weight28 lbs
Diameter26-1/2 in

Product Details

Assembly RequiredNo
TypeLab Pack Drum
ColorYellow
Temperature Range-30 to 130 °F
StyleScrew On
Capacity55
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number1657
BrandEagle Mfg

Compliance & Certifications

CertificationsDOT 49 CFR 173.12, FDA 21 CFR 177.1520, UL 94HB
UN Rating1H2/X200/S