Dynarex® LabChoice Castile Soap Towelettes, 5" x 7", White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Castille Soap Towelettes are premium-quality wipes designed for midstream clean-catch urine specimen procedures. The Towelettes feature a PH-balanced coconut oil-based soap solution to help provide gentle, effective cleansing.
The single-use, individually wrapped wipes are ideally sized for first aid kits, medical offices, schools, home use, and variety of other settings. Soft, alcohol-free wipes are suited for sensitive skin.
The single-use, individually wrapped wipes are ideally sized for first aid kits, medical offices, schools, home use, and variety of other settings. Soft, alcohol-free wipes are suited for sensitive skin.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Size | 5" x 7" |
Product Details
| Type | Wet Wipes |
| Sterile | No |
| Package Type | Box |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | 1304 |
| Shelf Life | 5 Years |
| Form | Towelette |
| Brand | Dynarex |