Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122586

MPN #: 1145

Dynarex White Petrolatum 4 oz. Tube, Pack of 72

Product Description
Dynarex White Petrolatum is designed to helps prevent and eliminate irritation and dryness of the skin. The petroleum jelly ointment creates a moisture barrier to protect and promote healthy skin, while treating and preventing dry skin and diaper rashes. Dynarex White Petrolatum has a sensitive formula that is ideal for healing dry, damaged, or cracked skin- even on eczema and sensitive areas. Available in single use packets, tubes, and jars for ultimate convenience in a wide variety of long-term care facilities, homecare, tattoo parlours, first aid kits, and more.

Features:
  • Moisturizes and helps heal skin from irritation
  • Seals out wetness to treat and prevent diaper rash
  • Available in 5 g. packets, 1 oz. tubes, 4 oz. tubes, and 15 oz. jars
  • Compare Dynarex White Petrolatum to Vaseline Petroleum Jelly™ by Unilever.


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth9-3/8 in
Height13-3/8 in
Size4 oz.

Product Details

Storage Temperature Range59F - 86F
SterileNo
Package Quantity72
ColorWhite
BrandDynarex