Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226977

MPN #: 42401

Dynarex® LabChoice Cryogenic Tubes with Graduated Markings, 5 ml Capacity, Clear

Product Description
Dynarex® LabChoice Cryogenic Tubes are premium-quality sterile tubes designed to effectively store and transport biological materials in low-temperature environments. The self-standing Tubes feature external threading and a screw cap with silicone gasket for secure closure.

Features:
  • Crafted from high-quality plastic materials for optimal durability and reliability
  • Self-standing bottoms provide optimal stability
  • Externally threaded to reduce the risk of contamination
  • Features white writing panel for easy labeling and identification
  • Printed, easy-to-read graduation marks allow for precise measurement
  • Does not contain DNase, RNase, DNA, or pyrogens
  • Do not use in the liquid phase of liquid nitrogen


PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height83-1/4 in
Diameter12-3/8, 12-1/16

Product Details

TypeCryogenic Tubes
Capacity5mL ml
MaterialPolyethylene/Polypropylene
Package Quantity1000
ColorClear
Manufacturers Part Number42401
BrandDynarex