Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226963

MPN #: 42525

Dynarex® LabChoice Histology Embedding Cassette, Unassembled, Sleeved, White, Pack of 3000

Product Description
Dynarex® LabChoice Embedding Cassettes are designed to provide a safe, protective environment for tissue samples during processing and embedding. These Cassettes are made of sturdy, chemical-resistant plastic for optimal reliability. The Cassettes are available in a choice of rectangular or square hole designs to efficiently promote fluid flow and tissue containment. For effective tracking and identification, the cassettes include two labeling areas on the sides and a slanted front surface. The convenient tab on the lid allows for easy access and improved handling. Features detachable lid, and secure hinge design to allow for repeated opening and closing without specimen loss.

PRICE
$279.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeEmbedding Cassette
MaterialPolyoxymethylene
SterileNon-Sterile
Package Quantity3000
ColorWhite
Manufacturers Part Number42525
Accessory TypeEmbedding Cassette
For Use WithMicroscopes
BrandDynarex