Dynarex® LabChoice Histology Embedding Cassette with Attached Lid, White, Pack of 2000
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Embedding Cassettes are designed to provide a safe, protective environment for tissue samples during processing and embedding. These Cassettes are made of sturdy, chemical-resistant plastic for optimal reliability. The Cassettes are available in a choice of rectangular or square hole designs to efficiently promote fluid flow and tissue containment. For effective tracking and identification, the cassettes include two labeling areas on the sides and a slanted front surface. The convenient tab on the lid allows for easy access and improved handling. One-piece, snap-latch design allows for easy one-handed use and secure lid relocking.
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Embedding Cassette |
| Material | Polyoxymethylene |
| Sterile | Non-Sterile |
| Package Quantity | 2000 |
| Color | White |
| Manufacturers Part Number | 42520 |
| Accessory Type | Embedding Cassette |
| For Use With | Microscopes |
| Brand | Dynarex |