Dynarex® LabChoice Centrifuge Tubes, Sterile, 15 ml Capacity, Clear/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Centrifuge Tubes are designed to reliably hold liquids during centrifugation procedures. These Centrifuge Tubes are crafted from high-quality polypropylene for increased durability and improved corrosion resistance. The Tubes are made with a flat top, screw cap to help ensure a secure seal and reduce the risk of leakage. Transparent plastic materials provide enhanced clarity for easy monitoring of contents. Dynarex® LabChoice Centrifuge Tubes feature a white writing panel for easy labeling and clear graduated marks for accurate measurement. These Centrifuge Tubes are autoclavable and freezable. Designed to withstand forces up to 12,000 RCF. Does not contain DNase, RNase, DNA, or pyrogens.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 119-1/2 in |
| Size | 15 |
| Diameter | 17 |
Product Details
| Type | Centrifuge Tubes |
| Capacity | 15mL ml |
| Material | Polyethylene/Polypropylene |
| Sterile | Yes |
| Package Quantity | 500 |
| Color | Clear/Blue |
| Manufacturers Part Number | 42101 |
| Brand | Dynarex |