Dynarex® LabChoice Microscope Cover Glass, 0.12 - 0.17mm Thickness, Transparent, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Microscope Cover Glasses are designed to cover and protect specimens for efficient microscopic examination.
Dynarex® LabChoice Microscope Cover Glasses are constructed from premium-quality corrosion-resistant glass materials to hold them in place for examination. These pre-cleaned, lint-free Cover Glasses are engineered to provide uniform thickness and flatness for optimal clarity and accuracy. Packed in crush-resistant plastic box for added protection.
Dynarex® LabChoice Microscope Cover Glasses are constructed from premium-quality corrosion-resistant glass materials to hold them in place for examination. These pre-cleaned, lint-free Cover Glasses are engineered to provide uniform thickness and flatness for optimal clarity and accuracy. Packed in crush-resistant plastic box for added protection.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Microscope Cover Glass |
| Material | Glass |
| Sterile | Non-Sterile |
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | 4176 |
| Accessory Type | Microscope Cover Glass |
| For Use With | Microscopes |
| Brand | Dynarex |