Features & Specifications:
- Superb flatness uniform distortion-free surface
- Non-fogging, non-sticking and no bubbles, scratches or striations
- Dimensions: 3/4" x 3/4" (18mmx18mm)
- Thickness: 0.006" (0.13 - 0.17 mm)
- Material: glass
- Quantity: 100 pcs
Weights & Dimensions
| Dimensions | 3/4 x 3/4 (18mm x 18mm) in |
Product Details
| Type | Microscope Accessories |
| Material | Glass |
| Package Quantity | 100 |
| Description | Pre-Cleaned Square Microscope Cover Slips |
| Manufacturers Part Number | CS-S18-100 |
| Accessory Type | Slide & Coverslip |
| For Use With | Microscopes |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |