Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3226902

MPN #: 8020

Dynarex® LabChoice Specimen Bags, 6"W x 9"L, 1.8 Mil Thick, Pack of 1000

Product Description
Dynarex® LabChoice Specimen Bags are premium-quality plastic bags designed to provide safe and efficient transport and storage of patient samples and laboratory specimens. The Bags feature a two-pouch design to keep specimens separate from accompanying documents.

Features:
  • High-quality plastic bags feature 2 mil thickness for optimal strength
  • Two-pouch design keeps specimens separate from accompanying paperwork
  • Resealable zip closure allows for repeated access to contents
  • Not made with natural rubber latex or DEHP


PRICE
$51.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width6 in
Thickness1-13/16 mil

Product Details

TypeSpecimen Bag
ColorClear/Orange
ClosureSeal Top
PrintBiohazard
MaterialLDPE
SterileNo
Package Quantity1000
FeaturesBag
Manufacturers Part Number8020
BrandDynarex