Dynarex® LabChoice Urine Container with Temperature Strip, 90 ml Capacity, Pack of 400
Write a Review
|
Questions & Answers (0)
Product Description
Dynarex® LabChoice Urine Containers are durable plastic containers designed for safe and efficient collection and transportation of urine specimens. These premium plastic containers are equipped with a screw-on cap to provide a secure fit and improved leak-resistance. A convenient writing label allows for simple and clear sample identification. Includes temperature strip.
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/4 in |
Product Details
| Type | Urine Container |
| Color | Clear/White |
| Closure | Screw Cap |
| Lid Color Family | White |
| No Print | |
| Capacity | 90 oz |
| Sterile | Yes |
| Material | Polypropylene |
| Package Quantity | 400 |
| Features | Container, Cap |
| Manufacturers Part Number | 43027 |
| Brand | Dynarex |