Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3227048

MPN #: 42006

Dynarex® LabChoice Test Tubes, Polypropylene, 16 x 100mm, 10 ml Capacity, Clear

Product Description
Dynarex® LabChoice Plastic Test Tubes are premium-quality vessels designed to hold, store, or mix a variety of substances for use in scientific applications. These test tubes are crafted from high-quality plastic materials for optimal durability and reliability during laboratory testing.

Features:
  • Crafted from premium polystyrene or polypropylene for durability and corrosion resistance
  • Transparent plastic allows for improved clarity and visibility of contents
  • Polypropylene: maximum speed 3000 RPM, autoclavable


PRICE
$72.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height100 in
Size16 x 100
Diameter16

Product Details

TypeTest Tubes
Capacity10mL ml
MaterialPolypropylene
Package Quantity1000
ColorClear
Manufacturers Part Number42006
BrandDynarex