Features:
- Made from acrylic
- Clear plastic construction enables contents to be viewed
- 9" Wide x 5" Deep x 4" High
Weights & Dimensions
| Width | 5 in |
Product Details
| Manufacturers Part Number | LCR-DIS |
| Shape | Tape Dispenser |
| Package Quantity | 1 |
| Color | Clear |
| Brand | Globe Scientific |