- Adheres to any clean surface, including Teflon®fluoropolymer resin coated materials; peels off without leaving a sticky residue
- Pencil, ball-point pen or solvent ink marker remain legible under the most demanding laboratory conditions
- Consists of colored paper with rubber resin adhesive that resists moisture and most solvents
- Will withstand a maximum temperature of 157°C (315°F) for 30 minutes or 80°C (176°F) for 24 hours; can be used down to -80°C (-112°F)
- Withstands a steam autoclaving cycle at 121°C (250°F) and gamma irradiation between 13.0 and 45.0kGy
- Use Yellow for chemical reactivity, Green for safety labels, Blue indicates health hazards, Red alerts to flammability; Orange indicates a biohazard and White can describe a specific hazardTEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Bel-Art Write-On Label Tape Rainbow Multi-Pack, 40yd Length, ³/₄" Width, 3" Core 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Six tape colors that correspond with familiar hazard color codes to highlight safety information written on the labels. Each roll is 1.9cm (³/₄") wide and 36.4cm (40 yards) long with a 7.6cm (3") inner core. Excellent for use with Write-On Multi-Roll Label Tape Dispensers (F13472-0000 and F13473-0000).
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 yds |
Product Details
| Manufacturers Part Number | F13463-0600 |
| Package Quantity | 6 |
| Description | 1 Each Green, White, Yellow, Red, Orange, Blue ³/" W X 40 Yards, 3" Core |
| Color | Assorted |
| Brand | Bel-Art |