Advantus® PVC-Free Badge Holders, Horizontal, 4" x 3", Clear, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Made from earth-friendly PVC-free polypropylene. Easy access flap to quickly change badge. Pre-punched for ID card reels, strap clips, lanyards and chains. Insert Width: 4"; Insert Height: 3"; Orientation: Horizontal; Color(s): Clear.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 3 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 50/Pack |
| Description | PVC-Free Badge Holders |
| Color | Clear |
| Manufacturers Part Number | 75603 |
| Brand | Advantus |