Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB1309895

MPN #: 2175085

Dymo® LabelManager® 210D, 6" X 6-1/2" X 2-1/2"

Product Description
Label maker features a user-friendly, logical flow of label making from start to print. Exclusive large graphical display shows you exactly how your label will print. Quick access buttons. Stores up to 9 labels. Prints up to 10 copies of a label. Choose from six font sizes, seven styles and 8 different boxes or underline. One-line, 13-character display. Easy-to-use typewriter (QWERTY) keyboard. Manual cutter. Uses D1 tape. Requires six AA batteries or optional AC adapter (sold separately). Includes 1/2" black-on-white starter tape.

Features

  • User-friendly, logical flow of label making from start to print.
  • Large graphical display shows exactly how your label will print.
  • Quick access buttons.
  • Stores up to 9 labels and is capable of inserting saved text.
  • Prints up to 10 copies of a label.
  • Includes 6 font sizes, 7 styles, and 8 different boxes or underline.
  • Uses easy-peel, split-back D1 tape.
  • Includes 1/2" black-on-white starter tape.

PRICE
$94.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth6-1/2 in
Height2-1/2 in
Number of Font Sizes6
Label Size0.5, 0.25, 0.38 in

Product Details

TypeHandheld Label Maker
Batteries IncludedNo
Power Source6 AA Batteries, AC adapter
Display Screen13 Character Display
Number of Fonts7
Manufacturers Part Number2175085
Number of Lines1
AC Adapter IncludedNo
BrandDYMO